DESCRIPTION

  • 1 straight and 1 90 degree metallic or non-metallic connector.
  • 90 degree connector is removable for straight connections.
  • A labor saving convenience kit for A/C unit hookup.
  • Also use for heat pumps, refrigeration, hot tubs, swimming pools and outdoor lighting.
  • Liquid-Tite flexible conduit system.
  • Three distinct wire colors for ease of hook-up.
  • U.L. and C.U.L Listed.

Diversitech THHN 1/2 in. Whip

DIV612NM

Manufacturer Part #: 6-12-4NM

Length:

SPECIFICATIONS

Cable or Wire Type
THHN
Diameter
1/2 in
Length
4 ft
Maximum Temperature
167
Origin
Domestic
Wire Gauge
10 ga

Print