THHN 1/2 in. x 6 ft. Whip

You last purchased this on
 
DiversiTech®

THHN 1/2 in. x 6 ft. Whip

  • Fast #
  • Part #DIVB6126NM
  • Item #1432272
  • Manufacturer Part #B6-12-6NM
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

THHN 1/2 in. x 6 ft. Whip

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • A labor saving convenience kit for A/C unit hookup.
  • Also use for heat pumps, refrigeration, hot tubs, swimming pools and outdoor lighting.
  • Liquid-Tite flexible conduit system.
  • DiversiWhips are now available in a convenient, bulk-packaged pallet pack at a discounted price
  • 90 degree connector is removable for straight connections.
  • U.L. and C.U.L Listed.
  • 1 straight and 1 90 degree metallic or non-metallic connector.
  • Three distinct wire colors for ease of hook-up.
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
THHN
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
8-3/4 in
Diameter:
1/2 in
Elbow Degree:
90 DD
Length:
6 ft
Material:
Plastic
Material Type:
Polymeric
Maximum Temperature:
167
Origin:
Domestic
Type:
DIVB6126NM
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted/Ductless
Width:
8-3/4 in
Wire Gauge (AWG):
10 ga