THHN 3/4 in. x 8 ft. Whip

You last purchased this on
 
DiversiTech®

THHN 3/4 in. x 8 ft. Whip

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

THHN 3/4 in. x 8 ft. Whip

  • Fast #
  • Part #DIV6348NM
  • Item #3757885
  • Manufacturer Part #6-34-8NM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • A labor saving convenience kit for hooking up A/C units, heat pumps, hot tubs, swimming pools and outdoor lighting.
  • Three distinct wire colors for ease of hookup.
  • Liquid-tight flexible conduit system constructed from a moisture, oil and sunlight resistant encapsulated polyvinyl chloride (PVC) compound.
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
THHN
Depth:
8-1/2 in
Diameter:
3/4 in
Elbow Degree:
90 DD
Length:
8 ft
Maximum Temperature:
190
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted/Ductless
Width:
8-1/2 in
Wire Gauge (AWG):
8 ga