DESCRIPTION

  • Image shown in white, color is black

Diversitech THHN Black Wire Strand 8GA 100 ft.

DIVW801100

Volts:

SPECIFICATIONS

Cable or Wire Type
THHN
Color Finish
Black
Length
100 ft
Material
Brass
UL Listed
Yes
Volts
600V
Wire Gauge
8 ga

Starting at
Call for Pricing
  • QUANTITY