DESCRIPTION

  • 14 gauge, blue, 20ft.
  • For indoor or outdoor use
  • It is 19 strand copper and is 600 V as well as 90 degree Celsius rated.
  • This copper wire is UL listed and THHN wire.

Diversitech THHN Blue Wire Strand 14GA 20ft.

DIVW144

Volts:

SPECIFICATIONS

Cable or Wire Type
THHN
Color Finish
Blue
Length
20 ft
Material
Brass
UL Listed
Yes
Volts
600V
Wire Gauge
14 ga

Starting at
Call for Pricing
  • QUANTITY