DESCRIPTION

  • 100' per spool
  • 19 strand copper
  • Concentrically stranded soft, tempered copper
  • For indoor or outdoor use
  • UL Listed

Diversitech THHN Green Wire Strand 10GA 100 ft.

DIVW103100

Volts:

SPECIFICATIONS

Cable or Wire Type
THHN
Color Finish
Green
Length
100 ft
Material
Brass
UL Listed
Yes
Volts
600V
Wire Gauge
10 ga

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY