DESCRIPTION

  • 1 straight and 1 90 degree metallic or non-metallic connector.
  • 90 degree connector is removable for straight connections.
  • A labor saving convenience kit for A/C unit hookup.
  • Also use for heat pumps, refrigeration, hot tubs, swimming pools and outdoor lighting.
  • DiversiWhips are now available in a convenient, bulk-packaged pallet pack at a discounted price
  • Liquid-Tite flexible conduit system.
  • Three distinct wire colors for ease of hook-up.
  • U.L. and C.U.L Listed.

Diversitech Thin Non Metal Barrel

DIVB6124NM

MORE SIZES AVAILABLE

  • PRICE

    LENGTH

     
  • 4 ft

    DIVB6124NM 

    $25.29
    $20.79
    Call for Pricing Call us for price $25.29 $20.79
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Cable or Wire Type
THHN
Color Finish
Grey
Color Finish Category
Greys
Diameter
1/2 in
Length
4 ft
Material
Plastic
Material Type
Polymeric
Maximum Temperature
167
UL Listed
Yes
Wire Gauge
10 ga