Silicon Carbide Hot Surface Ignitor
TrueStart™ Silicon Carbide Hot Surface Ignitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal bracket kit
- 100% tested
- TrueStart™
- Made in the USA
- Extended warranty
- Innovative igniter materials
Specifications
- Collection:
- TrueStart™
- Ignitor Type:
- Hot Surface
- Length:
- 2-3/4 in
- Material:
- Silicon Carbide
- Origin:
- Domestic
- Type:
- DIVIGN401
- Width:
- 2-1/2 in