120V Silicon Carbide Hot Surface Ignitor

You last purchased this on
 
DiversiTech®

TrueStart™ 120V Silicon Carbide Hot Surface Ignitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

TrueStart™ 120V Silicon Carbide Hot Surface Ignitor

  • Fast #
  • Part #DIVIGN409
  • Item #4260706
  • Manufacturer Part #IGN-409
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Universal bracket kit
  • 100% tested
  • TrueStart™
  • Made in the USA
  • Extended warranty
  • Innovative igniter materials
  • Requires Certification

Specifications

Brand Model Compatibility:
OEM Furnaces
Collection:
TrueStart™
Height:
6-1/2 in
Ignitor Type:
Hot Surface
Length:
2-3/4 in
Material:
Silicon Carbide
Origin:
Domestic
Type:
DIVIGN409
Volts:
120V