120V Carbide Hot Surface Ignitor
TrueStart® 120V Carbide Hot Surface Ignitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from silicon nitride which is a very durable ceramic with high fracture and temperature resistance and a long life expectancy
- Features a unique universal electrical plug kit that includes the most common crimp terminals and connector housings to fit the majority of OEM furnaces
- TrueStart® hot surface igniters are completely reliable right out of the package and are certified by CSA for use in electrical equipment
- Use as direct replacement for OEM silicon carbide igniters
- Compatible with all OEM furnaces
- The protective, dynamic, and informative packaging includes easy to read text and a 100% scale size matching guide for direct replacement igniter
- Igniters are 100% tested, completely reliable and designed to provide years of service
Specifications
- Cable Length (ft):
- 19-1/8 in
- Collection:
- TrueStart®
- Height:
- 6-1/2 in
- Ignitor Type:
- Hot Surface
- Length:
- 2-3/4 in
- Material:
- Carbide
- Origin:
- Domestic
- Volts:
- 120V
- Weight:
- 0.29 lb
- Width:
- 2-3/4 in