37 x 32 x 3 in. Equipment Pad Concrete, Plastic and Rubber
UltraLite® 37 x 32 x 3 in. Equipment Pad Concrete, Plastic and Rubber
Package Quantity Info:
EA: 1 IP: 1 CA: 15 PT: 15-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The textured surface prevents the condensing unit or portable generator of sliding, and allows water drainage, while the engineered encapsulated polystyrene (EPS) core prevents warping and provides a solid bottom to resist settling
- This fiber allows the pad to flex instead of cracking or breaking
- The concrete external skin of the UltraLite pad is not subject to ultraviolet degradation or weathering discoloration
- UltraLite® is strengthened by miles of fiber in each square foot of fiber-cement coating
Specifications
- ASTM:
- ASTM C-67, ASTM D-2299, ASTM Type I
- Allowable Load:
- 504 lbs
- Application:
- HVAC Units
- Collection:
- UltraLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Gray
- Depth:
- 37 in
- Elbow Degree:
- 90 DD
- Height:
- 3 in
- Length:
- 37 in
- Material:
- Concrete, Plastic, Rubber
- Material Type:
- EPS, Synthetic
- Origin:
- Domestic
- Size:
- 37 in x 32 in x 3 in
- Temperature Range:
- -48 to 180 Deg F
- Vent Ducted or Ductless:
- Ducted
- Weight:
- 27 lb
- Width:
- 32 in