38 x 42 x 2 in. Equipment Pad Concrete
UltraLite® 38 x 42 x 2 in. Equipment Pad Concrete
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Specifically engineered for long term exterior weather resistance
- Installs in seconds while providing a solid foundation for the condensing unit
- One of the lightest equipment mounting products available today
- Freeze/thaw resistant
- Flame resistant
- Absorbs and dampens vibration associated with normal operation of a condensing unit
- Not subject to ultraviolet degradation or weathering discoloration
Documents
Specifications
- Collection:
- UltraLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 2 in
- Length:
- 38 in
- Material:
- Concrete
- Material Type:
- Polystyrene
- Origin:
- Domestic
- Size:
- 42 in x 38 in x 2 in
- Width:
- 42 in