38 x 70 x 3 in. Equipment Pad Concrete and Plastic

You last purchased this on
 
DiversiTech®

UltraLite® 38 x 70 x 3 in. Equipment Pad Concrete and Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

UltraLite® 38 x 70 x 3 in. Equipment Pad Concrete and Plastic

  • Fast #
  • Part #DIVU38703
  • Item #423609
  • Manufacturer Part #U3870-3
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Specifically engineered for long term exterior weather resistance
  • Installs in seconds while providing a solid foundation for the condensing unit
  • One of the lightest equipment mounting products available today
  • Extremely lightweight, the UltraLite® pad is a concrete pad at the weight of plastic, about 2.5 lbs. per square foot
  • Freeze/thaw resistant
  • Flame resistant
  • Absorbs and dampens vibration associated with normal operation of a condensing unit
  • Not subject to ultraviolet degradation or weathering discoloration
  • The textured surface of the UltraLite® prevents equipment sliding and allows water drainage
  • Concrete outer skin and EPS foam core provide flexibility and vibration dampening
  • Requires Certification

Specifications

ASTM:
ASTM C-67, ASTM D-2299
Allowable Load:
709 lbs
Application:
HVAC Units
Collection:
UltraLite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3 in
Length:
38 in
Material:
Concrete, Plastic
Material Type:
Polystyrene
Origin:
Domestic
Size:
38 in x 70 in x 3 in
Temperature Range:
-48 to 180 Deg F
Thickness:
3 in
Vent Ducted or Ductless:
Ducted
Weight:
113 lb
Width:
70 in