40 x 40 x 3 in. Equipment Pad Concrete and Plastic

You last purchased this on
 
DiversiTech®

UltraLite® 40 x 40 x 3 in. Equipment Pad Concrete and Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

UltraLite® 40 x 40 x 3 in. Equipment Pad Concrete and Plastic

  • Fast #
  • Part #DIVUC40403
  • Item #3351315
  • Manufacturer Part #UC4040-3
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Heavy-duty yet ultra-lightweight
  • Freeze/thaw, UV, chemical & flame resistant for long-term life outdoors
  • The lightest weight cement-based pad for ease of handling and proven durability
  • Flat bottom design provides excellent resistance to sinking and settling
  • Extremely lightweight, the UltraLite® pad is a concrete pad at the weight of plastic, about 2.5 lbs per square foot
  • Concrete outer skin and EPS foam core provide flexibility and vibration dampening
  • Where local codes supersede the International code and require a pad thicker than 2" - 3" UltraLite® is the solution
  • Earthquake code compliant pads available for use in the relevant west coast locations
  • Extensive selection of sizes available including wedge-shaped pad
  • The textured surface of the UltraLite® prevents equipment sliding and allows water drainage
  • Requires Certification

Specifications

Allowable Load:
592 lbs
Collection:
UltraLite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3 in
Length:
40 in
Material:
Concrete, Plastic
Material Type:
Polystyrene
Origin:
Domestic
Size:
40 in x 40 in x 3 in
Vent Ducted or Ductless:
Ducted
Width:
40 in