43 x 47 x 3 in. Equipment Pad Concrete

You last purchased this on
 
DiversiTech®

UltraLite® 43 x 47 x 3 in. Equipment Pad Concrete

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

UltraLite® 43 x 47 x 3 in. Equipment Pad Concrete

  • Fast #
  • Part #DIVUC43473
  • Item #3350817
  • Manufacturer Part #UC4347-3
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Specifically engineered for long term exterior weather resistance
  • Installs in seconds while providing a solid foundation for the condensing unit
  • One of the lightest equipment mounting products available today
  • Freeze/thaw resistant
  • Flame resistant
  • Absorbs and dampens vibration associated with normal operation of a condensing unit
  • Not subject to ultraviolet degradation or weathering discoloration
  • Requires Certification

Documents


Specifications

Collection:
UltraLite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3 in
Length:
43 in
Material:
Concrete
Material Type:
Polystyrene
Origin:
Domestic
Size:
47 in x 43 in x 3 in
Width:
47 in