45 x 50 x 3 in. Equipment Pad Concrete and Plastic

You last purchased this on
 
DiversiTech®

UltraLite® 45 x 50 x 3 in. Equipment Pad Concrete and Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

UltraLite® 45 x 50 x 3 in. Equipment Pad Concrete and Plastic

  • Fast #
  • Part #DIVU45503
  • Item #873333
  • Manufacturer Part #U4550-3
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Specifically engineered for long term exterior weather resistance
  • Installs in seconds while providing a solid foundation for the condensing unit
  • One of the lightest equipment mounting products available today
  • Freeze/thaw resistant
  • Flame resistant
  • Absorbs and dampens vibration associated with normal operation of a condensing unit
  • Not subject to ultraviolet degradation or weathering discoloration
  • Requires Certification

Documents


Specifications

Allowable Load:
675 lbs
Collection:
UltraLite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3 in
Length:
45 in
Material:
Concrete, Plastic
Material Type:
Polystyrene
Origin:
Domestic
Size:
45 in x 50 in x 3 in
Thickness:
3 in
Vent Ducted or Ductless:
Ducted
Width:
50 in