45 x 58 x 3 in. Equipment Pad Concrete and Plastic
UltraLite® 45 x 58 x 3 in. Equipment Pad Concrete and Plastic
Frequently Purchased Together
Product Details
- Specifically engineered for long term exterior weather resistance
- Installs in seconds while providing a solid foundation for the condensing unit
- One of the lightest equipment mounting products available today
- Extremely lightweight, the UltraLite® pad is a concrete pad at the weight of plastic, about 2.5 lbs. per square foot
- Freeze/thaw resistant
- Flame resistant
- Absorbs and dampens vibration associated with normal operation of a condensing unit
- Not subject to ultraviolet degradation or weathering discoloration
- Flat bottom design provides excellent resistance to sinking and settling
- Concrete outer skin and EPS foam core provide flexibility and vibration dampening
Specifications
- Allowable Load:
- 783 lbs
- Collection:
- UltraLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 45 in
- Material:
- Concrete, Plastic
- Material Type:
- Polystyrene
- Origin:
- Domestic
- Size:
- 45 in x 58 in x 3 in
- Thickness:
- 3 in
- Vent Ducted or Ductless:
- Ducted
- Width:
- 58 in