DESCRIPTION

  • Absorbs and dampens vibration associated with normal operation of a condensing unit
  • Flame resistant
  • Freeze/thaw resistant
  • Installs in seconds while providing a solid foundation for the condensing unit
  • Not subject to ultraviolet degradation or weathering discoloration
  • One of the lightest equipment mounting products available today
  • Specifically engineered for long term exterior weather resistance

Diversitech Ultralite Pad 36 x 40 in.

DIVUC36402

Height:

SPECIFICATIONS

Height
2 in
Length
36 in
Material
Concrete
Width
40 in

Starting at
$94.79
EACH
  • QUANTITY