DESCRIPTION

  • Absorbs and dampens vibration associated with normal operation of a condensing unit
  • Flame resistant
  • Freeze/thaw resistant
  • Installs in seconds while providing a solid foundation for the condensing unit
  • Not subject to ultraviolet degradation or weathering discoloration
  • One of the lightest equipment mounting products available today
  • Specifically engineered for long term exterior weather resistance

Diversitech UltraLite® 38 x 42 in. Ultralite Pad

DIVUC38422

Height:

2 in

SPECIFICATIONS

Collection
UltraLite®
Color Finish
Grey
Height
2 in
Length
38 in
Material
Concrete, Plastic
Material Type
Polystyrene
Width
42 in

Starting at
$122.42
EACH
  • QUANTITY

DOCUMENTS