DESCRIPTION

  • Better performance in cold weather climates
  • Extra rigid design resists crimping
  • Gorilla Tube™
  • Maximum service temperature is 140°F
  • Size: 3/8" ID x 100'

Diversitech Vinyl Tubing

DIV7P

Diameter:

3/8 in

SPECIFICATIONS

Diameter
3/8 in
Length
100 ft
Material
Plastic
Material Type
Vinyl
Temperature Rating
140

Starting at
$46.12
EACH
  • QUANTITY