DESCRIPTION

Diversitech SpeediChannel™ Wall Escutcheon

DIV230WR3

Width:

4 in

SPECIFICATIONS

Collection
SpeediChannel™
Color Finish
Natural
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in x 3 in
Height
1 in
Length
6 in
Material
Plastic
Material Type
PVC
Width
4 in

Starting at
$10.98
EACH
  • QUANTITY