DESCRIPTION

  • Meets UL Class 1 rating and local codes
  • Pro-Air
  • UL 181 AM-BM tested
  • Use on fiberglass duct board systems and flex duct systems
  • Use on metal heating, ventilating, and A/C duct systems

Diversitech Water Based Duct Sealant

DIV800009

Size:

SPECIFICATIONS

Color Finish
White
Maximum Temperature
212
Size
1 gal
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS