• Cart

DESCRIPTION

  • Cleans and protects, loosens rusted parts and drives out moisture
  • Clear liquid, easy to use and apply with precision stream straw

Diversitech WD-40® 8 oz. Lubricant

DIV741001

Size:

8 oz

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
WD-40®
Color Finish
Clear
Color Finish Category
Clear
Material
Liquid
Maximum Temperature
120
Origin
Domestic
Size
8 oz

  • QUANTITY

0 item(s) added to Cart Checkout Now