DESCRIPTION

  • 1 straight and 1 90 degree metallic or non-metallic connector.
  • 90 degree connector is removable for straight connections.
  • A labor saving convenience kit for A/C unit hookup.
  • Also use for heat pumps, refrigeration, hot tubs, swimming pools and outdoor lighting.
  • DiversiWhips are now available in a convenient, bulk-packaged pallet pack at a discounted price
  • Liquid-Tite flexible conduit system.
  • Three distinct wire colors for ease of hook-up.
  • U.L. and C.U.L Listed.

Diversitech Whip Non Metal Barrel

DIVB6126NM

Length:

6 ft

SPECIFICATIONS

Cable or Wire Type
THHN
Color Finish
Grey
Color Finish Category
Greys
Diameter
1/2 in
Length
6 ft
Material
Plastic
Material Type
Polymeric
Maximum Temperature
167
UL Listed
Yes
Wire Gauge
10 ga

Starting at
$25.76
EACH
  • QUANTITY