DESCRIPTION

  • Color coded connectors make quick, secure connections for positive continuity
  • Deep skirt design prevents exposure of bare wire
  • High dielectric Thermoplastic hell resists chemical action from Hydrocarbons, dilute acid or Alkaline solutions

Diversitech Wire Connector Blue 20PK

DIVC241

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Material
Plastic
Package Quantity
Pack of 20
UL Listed
Yes
Wire Gauge
16/3 ga

Starting at
$4.35
per PACK
  • QUANTITY