DESCRIPTION

  • Color coded connectors make quick, secure connections for positive continuity
  • Deep skirt design prevents exposure of bare wire
  • High dielectric Thermoplastic hell resists chemical action from Hydrocarbons, dilute acid or Alkaline solutions

Diversitech Wire Connector Winged 3-12 YEL 50PK

DIVC312L

Color Finish

 

SPECIFICATIONS

Color Finish
Yellow
Material
Plastic
Package Quantity
Pack of 50
UL Listed
Yes
Wire Gauge
12/3 ga

Starting at
$14.98
per PACK
  • QUANTITY