DESCRIPTION

  • Color coded connectors
  • Deep skirt prevents exposure of bare wire
  • For use on #22 to #16 AWG wire
  • Quick and secure connection
  • Resists chemical actions
  • [Delete]

Diversitech 72B Wire-Nut® Wire Connector 100 Pack

DIV62300

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Collection
72B Wire-Nut®
Color Finish
Blue
Color Finish Category
Blues
Length
4-3/4 in
Material
Plastic
Package Quantity
Pack of 100
Size
72B
UL Listed
No
Volts
300V
Wire Gauge
22 ga

Starting at
$7.34
per PACK
  • QUANTITY