DESCRIPTION

  • Durable, nylon construction to help meet tough construction job conditions
  • Lightweight and easy to use
  • Weather and UV resistant
  • White

Diversitech Wire Tie 30 Pack

DIVWTA1

SPECIFICATIONS

Color Finish
White
Material
Plastic
Material Type
Nylon
Package Quantity
Pack of 30
UL Listed
No

Starting at
$4.31
per PACK
  • QUANTITY