DESCRIPTION

  • Chemical resistant
  • Easy to cut and staple to joists
  • Use for flex duct
  • Webbed duct strap possessing high tensile and abrasion resistance

Diversitech Woven Polypropylene Hanging Strap

DIV710102

Length:

SPECIFICATIONS

Color Finish
Black
Length
100 yd
Material
Plastic
Material Type
Polypropylene
UL Listed
Yes
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.44
EACH
  • QUANTITY