DESCRIPTION

  • Cut-resistant
  • Grease-resistant coating won't soak through
  • Microwavable
  • Multilayer design
  • Soak-Proof Shield®

Dixie 5-4/5 in. 4-Sleeves Heavy Weight Paper Bowl (Case of 125)

DIXSXB12WS

Capacity:

12 oz

SPECIFICATIONS

Capacity
12 oz
Color Finish
White
Diameter
5-4/5 in
Material
Paper

Starting at
$54.47
per CASE
  • QUANTITY