10 in. Medium Weight Polypropylene Fork Dispenser in Translucent Black
Ultra® SmartStock® Series-B 10 in. Medium Weight Polypropylene Fork Dispenser in Translucent Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sanitary fork storage and dispensing
- One fork at a time dispensing, minimizing waste
- Medium weight
- Color: Smoke
- Holds up to 120 utensils at a time
Specifications
- Collection:
- Ultra® SmartStock® Series-B
- Color Finish Name:
- Translucent Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 24-3/4 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Fork Dispenser
- Width:
- 8-39/50 in