24 Piece Disposable Fork in Black (Pack of 40)
Ultra® SmartStock® Series-O 24 Piece Disposable Fork in Black (Pack of 40)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 75-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Promotes good hygiene - enclosed design protects cutlery from contaminants
- Reduces usage on average by 29% compared to open bins
- Polystyrene fork refill for SmartStock® Dispenser
- Color: Black
- Gives you greater efficiency - a clean and simple alternative to open cutlery bins
- Medium weight, Piece Length 6.500"
- Frees up valuable counter space - sized just right to keep things looking neat and organized
- Speeds up restocking - just load the refill, insert, rip, pull and your done in seconds
Specifications
- Collection:
- Ultra® SmartStock® Series-O
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 6-1/2 in
- Material:
- Plastic
- Material Type:
- Polystyrene
- Number of Pieces:
- 24 Piece
- Package Quantity:
- Pack of 40
- Product Type:
- Fork