1/2 in. Female x FNPT Stainless Steel Quick Coupling
1/2 in. Female x FNPT Stainless Steel Quick Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Produced to interchange with all product produced to commercial item description A-A-59326D
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind, providing great strength and safety
- Recess holds gasket firmly in place- ensures proper placement
- Durable stainless steel cam arm pin
- Long shank design allows proper banding, thus eliminating the major cause of hose damage
- Construction - Buna-N gasket
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- FPT
- End Connections:
- Coupler x FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Weight:
- 0.33 lb