This product requires certification to purchase.

1/2 in. Plastic and Steel Pipe Clamp

Dixon Valve & Coupling

1/2 in. Plastic and Steel Pipe Clamp

  • Fast #
  • Part #DHST08P
  • Item #10206511
  • Manufacturer Part #HST08P
4.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1/2 in. Plastic and Steel Pipe Clamp

  • Fast #
  • Part #DHST08P
  • Item #10206511
  • Manufacturer Part #HST08P
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Clamps are welded in place to secure the pipe or tubing
  • Polypropylene cushions reduce wear due to vibration
  • Includes clamp with weld plate, cover plate & bolts
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fits Pipe Size
1/2 in
Height
1-61/100 in
Length
2-17/100 in
Weight
0.25 lb
Width
1-9/50 in
Characteristics & Features
Material
Plastic, Steel
Material Type
Polypropylene
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Hydraulic, Pipe Construction, Electric Cable
Product Type
Pipe Clamp