This product requires certification to purchase.

1/2 x 3/8 in. MNPTF x Barbed Brass Reducing Adapter

Dixon Valve & Coupling

1/2 x 3/8 in. MNPTF x Barbed Brass Reducing Adapter

  • Fast #
  • Part #D1020806C
  • Item #7513464
  • Manufacturer Part #1020806C
3.7 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1/2 x 3/8 in. MNPTF x Barbed Brass Reducing Adapter

  • Fast #
  • Part #D1020806C
  • Item #7513464
  • Manufacturer Part #1020806C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPTF
End Connection 2
Barbed
End Connections
MNPTF x Barbed
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
1-19/25 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Adapter
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
160
Temperature Range
-40 to 160 deg F
Warranty & Product Information
ANSI
ANSI Y-14.5
Application
Compressors, Industrial, Non-potable Water, Pneumatic
NSF Certified
No
Origin
Domestic