This product requires certification to purchase.

1/4 x 3/8 in. NPT x Hose 316SS Stainless Steel Insert

Dixon Valve & Coupling

1/4 x 3/8 in. NPT x Hose 316SS Stainless Steel Insert

  • Fast #
  • Part #DRN23
  • Item #7305600
  • Manufacturer Part #RN23
3.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1/4 x 3/8 in. NPT x Hose 316SS Stainless Steel Insert

  • Fast #
  • Part #DRN23
  • Item #7305600
  • Manufacturer Part #RN23
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
GHT
End Connections
NPT x GHT
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing
Material
Stainless Steel
Material Type
316 SS
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
UL Listed
No