This product requires certification to purchase.

1-1/2 in. Standard Clamp Gasket

Dixon Valve & Coupling

1-1/2 in. Standard Clamp Gasket

  • Fast #
  • Part #D40MPSFY150
  • Item #2195054
  • Manufacturer Part #40MP-SFY150
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

1-1/2 in. Standard Clamp Gasket

  • Fast #
  • Part #D40MPSFY150
  • Item #2195054
  • Manufacturer Part #40MP-SFY150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Color code: One white dot and one yellow dot
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
1-1/2 in
Weight
0.01 lb
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Fitting Type
Gasket
Material
Rubber
Material Type
Viton®
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
UL Listed
No