1-1/2 in. 50 ft. 300# Single Jacket NST Fire Hose with Brass Expansion Ring

You last purchased this on
 
Dixon Valve & Coupling

1-1/2 in. 50 ft. 300# Single Jacket NST Fire Hose with Brass Expansion Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

1-1/2 in. 50 ft. 300# Single Jacket NST Fire Hose with Brass Expansion Ring

  • Fast #
  • Part #DA31550RBF
  • Item #4085112
  • Manufacturer Part #A315-50RBF
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
1-1/2 in
End Connection 1:
MNST
End Connection 2:
FNST
End Connections:
MNST x FNST
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Length:
50 ft
Material:
Brass, Plastic, Rubber
Material Type:
EPDM, Polyester
Pressure - High:
135
Pressure - Maximum:
150 psi
Pressure Class:
300#
Product Type:
Fire Hose
UL Listed:
Yes
Weight:
14.5 lb