Dixon Valve & Coupling

1-1/2 in. Butt Weld x OD Tube 304L Stainless Steel Long Ferrule

Part #DL14AM7G150  |  Manufacturer Part #L14AM7-G150

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

Fits Pipe Size: 1-1/2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304L