1-1/2 in. Constant Flow Thermoplastic Fog Nozzle

You last purchased this on
 
Dixon Valve & Coupling

1-1/2 in. Constant Flow Thermoplastic Fog Nozzle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

1-1/2 in. Constant Flow Thermoplastic Fog Nozzle

  • Fast #
  • Part #DCFB150S
  • Item #1674226
  • Manufacturer Part #CFB150S
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides consistent volume at any spray angle
  • No expensive tools
  • Shutoff - Straight steam - Fog
  • Requires Certification

Documents


Specifications

Color Finish Category:
Reds
Color Finish Name:
Black, Red
End Connection 1:
NPSH
End Connections:
NPSH
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
75 gpm
Material:
Plastic, Steel
Material Type:
Polycarbonate
Pressure - High:
100
UL Listed:
Yes
Weight:
0.44 lb