1-1/2 in. FNPT Iron Coupling
Air King® 1-1/2 in. FNPT Iron Coupling
Frequently Purchased Together
Product Details
- Not for steam service
- Used with boss clamps
Documents
Specifications
- Collection:
- Air King®
- End Connection 1:
- FNPT
- End Connection 2:
- Lug
- End Connections:
- FNPT x Lug
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Iron, Rubber
- Pressure - Maximum:
- 150 psi
- Tool Type:
- Coupling