1-1/2 in. Fog Nozzle with Bumper
1-1/2 in. Fog Nozzle with Bumper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjust from straight steam to fog
- Wings on sleeve for ease of adjustment
- Brass stem and locking nut
Documents
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 83.6 gpm
- Length:
- 4-13/32 in
- Material:
- Brass, Plastic
- Material Type:
- Polycarbonate
- Pressure - High:
- 100
- UL Listed:
- No
- Width:
- 2-25/32 in