1-1/2 in. National Standard Thread No-Hub Brass Industrial Fog Nozzle
1-1/2 in. National Standard Thread No-Hub Brass Industrial Fog Nozzle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Delivers 30° - 60° - 90° fog pattern - shut-off - straight stream - fog
- For use with water only
- Industrial fog nozzle
Documents
Specifications
- Brand Model Compatibility:
- HC30143 Hose Cabinet
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 85 gpm
- Material:
- Brass
- Pressure - Maximum:
- 175 psi
- UL Listed:
- Yes