1-1/2 in. NPT x 2-1/2 in. NST Brass Double Hex Nipple

You last purchased this on
 
Dixon Valve & Coupling

1-1/2 in. NPT x 2-1/2 in. NST Brass Double Hex Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

1-1/2 in. NPT x 2-1/2 in. NST Brass Double Hex Nipple

  • Fast #
  • Part #DDMH1525F
  • Item #1785318
  • Manufacturer Part #DMH1525F
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Male x male hex couplings
  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connection 2:
MNST
End Connections:
MNPT x MNST
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
1-1/2 in x 2-1/2 in
Fitting Type:
Double, Hex, Nipple, Increasing
Material:
Brass
Product Type:
Hex Nipple
Weight:
1.28 lb