1-1/2 in. Polycarbonate Fog Nozzle with Bumper
1-1/2 in. Polycarbonate Fog Nozzle with Bumper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 90° spray GPM at 100 psi
- For use with water only
- Shutoff - Straight stream - Fog
Documents
Specifications
- End Connection 1:
- NPS
- End Connections:
- NPS
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 83.6 gpm
- Length:
- 5 in
- Material:
- Brass, Plastic
- Material Type:
- Polycarbonate
- Pressure - Maximum:
- 100 psi