1-1/2 in. Polycarbonate Plain Hose Nozzle
1-1/2 in. Polycarbonate Plain Hose Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polycarbonate plain hose nozzles
Specifications
- Color Finish Name:
- Red
- End Connection 1:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Pressure - Maximum:
- 100 psi
- Product Type:
- Plain Hose Nozzle