DESCRIPTION

Dixon Valve & Coupling Air King 1/2 in. Hose Barb Universal Coupling

DAM1

Material:

SPECIFICATIONS

Collection
Air King
End Connection 1
Hose
End Connection 2
Hose
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Iron
Maximum Pressure
150 psi

Starting at
Call for Pricing
  • QUANTITY