DESCRIPTION

Dixon Valve & Coupling 1/2 in. Male x NPT Air Plug

DDCP17

Material:

Steel

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Steel
Maximum Pressure
300 psi
Maximum Temperature
250
Size
1/2 in x 1/2 in

Starting at
$6.28
EACH
  • QUANTITY