DESCRIPTION

Dixon Valve & Coupling 1/2 in. MIP Universal Coupling

DAM2

Material:

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Iron
Maximum Pressure
150 psi

Starting at
Call for Pricing
  • QUANTITY