DESCRIPTION

Dixon Valve & Coupling 1/2 in. Steel Safety Cable

DWB3

Length:

SPECIFICATIONS

End Connection 1
Hose
End Connection 2
Hose
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Length
28 in
Material
Carbon Steel

Starting at
Call for Pricing
  • QUANTITY